Menu Search
Search
LIBERTY WIRE & CABLE #18-2C-PSH-WHT

General Purpose Cable, 300V, 2C, 18 AWG, 1000-ft L, PVC

SKU # 47008100184
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: General Purpose Cable
Conductor Count: 2C
Conductor Size: 18 AWG
Conductor Material: Str Annealed Bare Copper
Voltage: 300V
Jacket Material: PVC
Jacket Color: Natural White
Insulation: PVC
Jacket Rating: CMP
Conductor Stranding: 7-Str
Nominal OD: 0.154 in. (3.91mm)
Length: 1000 ft.
Shielded: STP
Shield Type: Tape Foil Shield
Shield Material: 100 Percent Aluminum/Polyester
Package: Reel
Approval Listings: UL 444, NEC, CEC Approved