Menu Search
GENERAL CABLE #E3522S.86.03

Cable, Fire Alarm/Life Safety; 14 AWG; 2C; Brown

SKU # 66300898645
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Fire Alarm/Life Safety Cable
Conductor Type: Sol Bare Copper
Conductor Count: 2C
Conductor Size: 14 AWG
Voltage: 300V
Jacket Material: PVC
Jacket Color: Brown
Insulation: PVC
Jacket Rating: FPLP, CMP
Conductor Stranding: Solid
Nominal OD: 0.205 in. (5.21mm)
Temperature Rating: 75 Degree C
Length: 500 ft.
Shielded: UTP
Package: Shrinkwrap Coil
Approval Listings: NEC Article 760, NFPA 262, CSA Type FT-6, California State Fire Marshall Approved, UL Listed