Menu Search
Search
CSC #162152-08-1RBX

Multi-Conductor Cable, 4C, 20 AWG x 1000-ft L, Gray

SKU # 47009297992
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Multi-Conductor Cable
Conductor Count: 4C
Conductor Size: 20 AWG
Conductor Material: Stranded Bare Copper
Jacket Material: PVC
Jacket Color: Gray
Insulation: Polypropylene
Jacket Rating: CMR
Length: 1000 ft.
Shielded: STP
Shield Type: Overall Foil Shield
Shield Material: 100 Percent Aluminum/Polyester Foil
Package: Reel
Approval Listings: UL Type CMR, NEC Article 725 or 800