Menu Search
Search
CSC #110100-09-1RBX

Cable, Electronic Multi-Conductor; White; 2C; 22 AWG

SKU # 47109298992 Manufacturer Series: Reel Simple
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Electronic Multi-Conductor Cable
Conductor Count: 2 Conductor
Conductor Size: 22 Gauge
Conductor Material: Bare Copper
Jacket Color: White
Jacket Rating: CMP Plenum
Conductor Stranding: Stranded
Length: 1000 ft.
Shielded: STP
Shield Type: Overall Shield
Package: 1000 Ft Reel-in-a-Box