You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
Search
CSC #162000-08-1RL

Cable, Electronic Multi-Conductor; Gray; 20 Gauge; 2C

SKU # 47009200576
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Conductor Count: 2
Conductor Size: 20 Gauge
Package: Reel
Type: Electronic Multi-Conductor Cable
Conductor Material: Bare Copper
Jacket Color: Gray
Jacket Rating: CMR Riser Non-Plenum
Conductor Stranding: Stranded
Length: 1000 ft.
Shielded: STP
Shield Type: Overall Shield