Menu Search
CBC EXTRA VALUE PRODUCT #61506

Cable, Communication/Control; 6C; 20 AWG

SKU # 40100491146
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Communication and Control Cable
Conductor Count: 6C
Conductor Size: 20 AWG
Conductor Material: Stranded Tinned Copper
Voltage: 600V
Jacket Material: Polyurethane TPE
Insulation: Fluoropolymer
Conductor Stranding: 26 x 34
Nominal OD: 0.290 in. (7.36mm)
Temperature Rating: 80°C
Length: 1000 ft. (305m)
Shielded: STP
Shield Type: Braided
Approval Listings: UL, CSA

Additional Info: Ampicity: 8.8A, Insulation Thickness: 0.010 in.