Menu Search
Search
BELDEN #5T00UP-0101000

Commercial Audio Cable, 150V, 2C, 10 AWG, Bare Cu

SKU # 61282515449
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Commercial Audio Cable
Conductor Type: Bare Copper
Conductor Count: 2C
Conductor Size: 10 AWG
Voltage: 150V
Jacket Material: PVC
Jacket Color: Black
Insulation: PVC
Jacket Rating: CM
Conductor Stranding: 65 x 28
Nominal OD: 0.356 in. (9.04 mm)
Temperature Rating: 75 Degree C
Shielded: UTP
Package: Reel
Approval Listings: UL 1685, CE Marked