Menu Search
Search
BELDEN #5500FE-0081000

Cable, Security/Alarm; Gray; 22 AWG; 2C

SKU # 61282516279
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Security and Alarm Cable
Conductor Count: 2C
Conductor Size: 22 AWG
Conductor Material: Stranded Bare Copper
Voltage: 300V
Jacket Material: PVC
Jacket Color: Gray
Insulation: Polypropylene
Jacket Rating: CMR
Conductor Stranding: 7 x 30
Nominal OD: 0.216"(5.48mm)
Temperature Rating: 75°C
Length: 1000 ft. (305m)
Shielded: STP
Shield Type: Overall Foil Shield
Shield Material: Alum Foil-Polyester 100%
Approval Listings: NEC Type CMR, CEC Type CMG