You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.

The site is undergoing scheduled maintenance on Saturday, Dec 7th. Intermittent outages may occur from 7 a.m. EST to 10 a.m. EST

Menu Search
BELDEN #8467-0601000

Cable, Communication/Control; Str Tinned Copper; 18 AWG; 7C; 100 ft

SKU # 61282520835 Manufacturer Series: 9444
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Communication and Control Cable
Conductor Type: Str Tinned Copper
Conductor Count: 7C
Conductor Size: 18 AWG
Voltage: 300V
Jacket Material: PVC
Jacket Color: Chrome
Insulation: PVC
Jacket Rating: CMG
Conductor Stranding: 19 x 30
Nominal OD: 0.309 in. (7.85mm)
Temperature Rating: 60°C
Length: 1000 ft. (305m)
Shielded: UTP
Package: Reel
Approval Listings: UL Type CMG, CUL Type CMG/FT4