Credit Card services are currently under maintenance. Thank you for your patience.

Menu Search
Search
BELDEN #8876MN-006100

SpaceMaker™ Cable, Audio/Control/Instrumentation; 20 AWG; 5C; Blue; 100 ft

SKU # 61282539239 Manufacturer Series: 8876MN
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Jacket Color: Light Blue
Length: 100 ft.
Type: Audio, Control and Instrumentation Cable
Conductor Count: 5C
Conductor Size: 20 AWG
Conductor Material: Stranded Tinned Copper
Voltage: 300V
Jacket Material: PVC
Insulation: Polypropylene
Conductor Stranding: 26 x 34
Nominal OD: 0.190 in. (4.82mm)
Temperature Rating: -4° to +176°F (-20° to +80°C)
Shielded: STP
Shield Type: Overall Beldfoil Shield
Shield Material: 100 Percent Aluminum Polyester
Approval Listings: UL Type AWM 2937, CSA Type FT2, NFPA 79, CE Marked