Menu Search
Search
Wire and Cable Electronics and Component Cable Multi-Conductor Cable Xtra-Guard Cable, Communication/Control; Stranded Tinned Copper

ALPHA WIRE

Xtra-Guard Cable, Communication/Control; Stranded Tinned Copper

(8 Product Options)
  • Type: Communication and Control Cable
  • Conductor Material: Stranded Tinned Copper
  • Voltage: 300V
  • Jacket Material: PVC
View All Specifications

Filters

Filter Table By

Loading...

Applied Filters

Clear Filters
Please Log In or Register to view pricing & availability.
Part #    
 
-
-
Type: Communication and Control Cable
Conductor Material: Stranded Tinned Copper
Voltage: 300V
Jacket Material: PVC
Jacket Color: Slate
Insulation: PVC
Jacket Rating: CM
Temperature Rating: -30 to 105 Degree C
Length: 100 ft. (30.5m)
Shielded: STP
Shield Type: Foil and Braid Shield
Shield Material: Alum Foil-Polyester 25 Percent
Approval Listings: UL Type CM AWM 2464 VW-1, CSA CMG FT4

Alpha Wires Xtra-Guard cable brings performance and reliability to the biggest challenges in the toughest environments. No matter what extremes your application faces, you will find an Xtra-Guard cable that excels in meeting your requirements. Downtime is