Menu Search
Search
ALPHA WIRE #5158C-SL005

Xtra-Guard Cable, Communication/Control; Stranded Tinned Copper; 20 AWG; 8C

SKU # 78119722757
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Nominal OD: 0.330 in. (8.38mm)
Conductor Count: 8C
Conductor Size: 20 AWG
Conductor Stranding: 7 x 28
Type: Communication and Control Cable
Conductor Material: Stranded Tinned Copper
Voltage: 300V
Jacket Material: PVC
Jacket Color: Slate
Insulation: PVC
Jacket Rating: CM
Temperature Rating: -30 to 105 Degree C
Length: 100 ft. (30.5m)
Shielded: STP
Shield Type: Foil and Braid Shield
Shield Material: Alum Foil-Polyester 25 Percent
Approval Listings: UL Type CM AWM 2464 VW-1, CSA CMG FT4

Alpha Wires Xtra-Guard cable brings performance and reliability to the biggest challenges in the toughest environments. No matter what extremes your application faces, you will find an Xtra-Guard cable that excels in meeting your requirements. Downtime is

Additional Info: Jacket Thickness: 0.032 in. (0.81mm)