Menu Search
Search
ALPHA WIRE #6300/3-SL005

Xtra-Guard Cable, Communication/Control; Slate; 24 AWG; 3C; 100 ft

SKU # 78119793181
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Communication and Control Cable
Conductor Count: 3C
Conductor Size: 24 AWG
Conductor Material: Stranded Tinned Copper
Voltage: 300V
Jacket Material: PVC
Jacket Color: Slate
Insulation: PVC
Jacket Rating: CM
Conductor Stranding: 7 x 32
Nominal OD: 0.163 in. (4.14mm)
Temperature Rating: -20 to 75 Degree C (-4 to 167 Degree F)
Length: 100 ft. (30.5m)
Shielded: STP
Shield Type: Foil
Shield Material: Alum Foil-Polyester 25 Percent
Approval Listings: UL Type CM AWM 2464 VW-1, CSA CMG FT4

Our line-up of standard communication and control cables gives you maximum choice and fewer tradeoffs. By offering you a comprehensive collection of insulation/jacketing materials, shielding options, and conductor counts, you can easily select the cable t

Additional Info: Jacket Thickness: 0.032 in. (0.81mm)