You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
Search
ALPHA WIRE #3247-SL001

Cable, Communication/Control; 3C; 16 AWG

SKU # 78119702170
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Communication and Control Cable
Conductor Count: 3C
Conductor Size: 16 AWG
Conductor Material: Stranded Tinned Copper
Voltage: 600V
Jacket Material: PVC
Jacket Color: Slate
Insulation: PVC/Nylon
Conductor Stranding: 19 x 29
Nominal OD: 0.254 in. (6.45mm)
Temperature Rating: -55 to 105 Degree C
Shielded: STP
Shield Type: Braided
Shield Material: Tinned-Copper 90 Percent
Approval Listings: CE Marked, CA Prop 65, MIL-W-16878/Type B/N

ALPHA 3247-SL001 3CND 16AWG19/29 CB