Menu Search
Search
ALPHA WIRE #5386C-SL005

Xtra-Guard Cable, Communication/Control; 18 AWG; 6C

SKU # 78119722416
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Communication and Control Cable
Conductor Count: 6C
Conductor Size: 18 AWG
Conductor Material: Tinned Copper
Voltage: 300V
Jacket Material: PVC
Jacket Color: Slate, Black, Yellow, Orange, Blue, Green, Red, Sand Beige, White
Insulation: PVC
Jacket Rating: CMG
Conductor Stranding: 16 x 30
Nominal OD: 0.05 in. (1.27mm)
Temperature Rating: -30 to 105 Degree C
Shielded: STP
Shield Type: Foil
Shield Material: Alum-Mylar 25 Percent
Approval Listings: UL Type CM/VW/1