Menu Search
Multi-Conductor Cable, Unshielded Wire, Extrude, 2C, 14 AWG, Pink/White, Drum

WIRE PRODUCTS #EXTRUDE

Wire, Extrude, 2C, 14 AWG, Pink/White, Drum

SKU #78740614102
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Type: Extrude
Conductor Count: 2
Conductor Size: 14 AWG
Jacket Color: Pink/White
Package: #2 Drum

Wire, Multi-Conductor; Unshielded: Type - Extrude Wire; Conductor Count - 2; Conductor Size - 14 AWG; Jacket Color - Pink/White; Package - #2 Drum