Menu Search
Multi-Conductor Cable, Unshielded Wire, Extrude; 10 AWG; 2C; Purple/White
WIRE PRODUCTS #EXTRUDE

Wire, Extrude; 10 AWG; 2C; Purple/White

SKU # 78740610092
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unable to add item to cart. Please try again.
Type: Extrude
Conductor Count: 2
Conductor Size: 10 AWG
Jacket Color: Purple/White
Package: #2 Drum

Wire, Multi-Conductor; Unshielded: Type - Extrude Wire; Conductor Count - 2; Conductor Size - 10 AWG; Jacket Color - Purple/White; Package - #2 Drum