Menu Search
Multi-Conductor Cable, Unshielded Wire, 2C, 16 AWG, Purple/Orange Jacket

WIRE PRODUCTS #EXTRUDE

Wire, 2C, 16 AWG, Purple/Orange Jacket

SKU #78740616095
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Extrude Wire
Conductor Count: 2C
Conductor Size: 16 AWG
Jacket Color: Purple/Orange

Multi-Conductor Cable, Unshielded: Type - Extrude Wire; Conductor Count - 2C; Conductor Size - 16 AWG; Jacket Color - Purple/Orange