Menu Search
Multi-Conductor Cable, Unshielded UF-B Cable, 14 AWG, Copper Conductor, 2C, 600V 1000 ft L, PVC Jacket, White/Grey Jacket

WIRE PRODUCTS #UF-B-14/2-CU-WG-30FT

UF-B Cable, 14 AWG, Copper Conductor, 2C, 600V 1000 ft L, PVC Jacket, White/Grey Jacket

SKU #78010097880
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Underground Feeder and Branch Circuit Cable
Conductor Count: 2C
Conductor Size: 14 AWG
Conductor Type: Copper
Voltage: 600V
Jacket Material: PVC
Jacket Color: White, Gray
Insulation: PVC
Conductor Strands: 1
Temperature Rating: 90°C
Length: 30 ft. (9m)