WIRE PRODUCTS #IMSA

Traffic Cable, 16 AWG, Bare Copper Conductor, 5C, 600V, PVC Jacket, Polyethylene Insulation

SKU: 78010098023
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Traffic Signal and Control Cable
Conductor Count: 5C
Conductor Size: 16 AWG
Conductor Type: Bare Copper
Voltage: 600V
Jacket Material: PVC
Insulation: Polyethylene
Description
Multi-Conductor Cable, Unshielded: Type - Traffic Signal and Control Cable; Conductor Count - 5C; Conductor Size - 16 AWG; Conductor Type - Bare Copper; Voltage - 600V; Jacket Material - PVC; Insulation - Polyethylene