Menu Search
Multi-Conductor Cable, Unshielded Traffic Cable, 16 AWG, Bare Copper Conductor, 25C, 600V, PVC Jacket, Polyethylene Insulation

WIRE PRODUCTS #IMSA

Traffic Cable, 16 AWG, Bare Copper Conductor, 25C, 600V, PVC Jacket, Polyethylene Insulation

SKU #78010098025
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Traffic Signal and Control Cable
Conductor Count: 25C
Conductor Size: 16 AWG
Conductor Type: Bare Copper
Voltage: 600V
Jacket Material: PVC
Insulation: Polyethylene