WIRE PRODUCTS #16

Hook-Up Wire, 2C, 16 AWG, Str Bare Cu Conductor, 600V, 500-ft L, Light Blue/Black Jacket, 105 deg C

SKU: 78740116129
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Equipment, TEW
Conductor Count: 2C
Conductor Size: 16 AWG
Conductor Type: Str Bare Copper
Voltage: 600V
Jacket Color: Light Blue/Black
Insulation: Thermoplastic
Temperature Rating: 221°F (105°C)
Length: 500 ft. (152m)
Package: Drum
Approval Listings: UL Type AWM Style 1015, 1019, 1020, 1230, 1284, 1032, 1283, 1232, 1028, CSA 127
Manufacturer Series: TEW
Description
Multi-Conductor Cable, Unshielded: Type - Equipment, TEW; Conductor Count - 2C; Conductor Size - 16 AWG; Conductor Type - Str Bare Cu; Voltage - 600V; Jacket Color - Light Blue/Black; Insulation - Thermoplastic; Temperature Rating - 105 deg C; Length - feet - 500-ft; Length - meters - 152 m; Package - Drum; Approval Listings - UL Type AWM Style 1015, 1019, 1020, 1230, 1284, 1032, 1283, 1232, 1028, CSA 127; Manufacturer Series - TEW