Menu Search
Multi-Conductor Cable, Unshielded Extension Cord, 2C, 14 AWG, Green/White Jacket, Print 2 Keystone

WIRE PRODUCTS #EXT

Extension Cord, 2C, 14 AWG, Green/White Jacket, Print 2 Keystone

SKU #78740698180
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Extension Cord
Conductor Count: 2C
Conductor Size: 14 AWG
Jacket Color: Green/White

Multi-Conductor Cable, Unshielded: Type - Extension Cord; Conductor Count - 2C; Conductor Size - 14 AWG; Jacket Color - Green/White; Additional Information - Print 2 Keystone

Additional Info: Print 2 Keystone