Menu Search
Multi-Conductor Cable, Unshielded Extension Cord, 2C, 10 AWG, Tan/White Jacket, Print 4 Keystone

WIRE PRODUCTS #EXT

Extension Cord, 2C, 10 AWG, Tan/White Jacket, Print 4 Keystone

SKU #78740698050
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Extension Cord
Conductor Count: 2C
Conductor Size: 10 AWG
Jacket Color: Tan/White

Multi-Conductor Cable, Unshielded: Type - Extension Cord; Conductor Count - 2C; Conductor Size - 10 AWG; Jacket Color - Tan/White; Additional Information - Print 4 Keystone

Additional Info: Print 4 Keystone