Menu Search
Multi-Conductor Cable, Unshielded Cable, Traffic Signal; Polyethylene; 600V; 14 AWG; 7C
WIRE PRODUCTS #IMSA-14-7-STR-20-1

Cable, Traffic Signal; Polyethylene; 600V; 14 AWG; 7C

SKU # 78013092820
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Traffic Signal and Control Cable
Conductor Count: 7C
Conductor Size: 14 AWG
Conductor Type: Bare Copper
Voltage: 600V
Jacket Material: PVC
Jacket Color: Black
Insulation: Polyethylene
Conductor Strands: 20
Nominal OD: 0.456 in (11.58mm)
Temperature Rating: 75°C