Menu Search
Multi-Conductor Cable, Unshielded Cable, Extension Cord; 14 AWG; 2C; Red/Black
WIRE PRODUCTS #EXT

Cable, Extension Cord; 14 AWG; 2C; Red/Black

SKU # 78740698290
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Extension Cord
Conductor Count: 2C
Conductor Size: 14 AWG
Jacket Color: Red/Black

Additional Info: Print 1 Keystone