Menu Search
Multi-Conductor Cable, Unshielded Cable, Communication/Control; 60V; 16 AWG; Green
WIRE PRODUCTS #16

Cable, Communication/Control; 60V; 16 AWG; Green

SKU # 78740316039 Manufacturer Series: GXL
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Communication and Control Cable
Conductor Size: 16 AWG
Conductor Type: Str Bare Copper
Voltage: 60V
Jacket Color: Green
Insulation: PVC
Conductor Strands: 19 x 29
Nominal OD: 0.107 in. (2.72mm)
Temperature Rating: 125°C

Additional Info: Drum