Menu Search
Multi-Conductor Cable, Unshielded Cable, Communication/Control; 60V; 14 AWG; White
WIRE PRODUCTS #14

Cable, Communication/Control; 60V; 14 AWG; White

SKU # 78740314079 Manufacturer Series: GXL
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Communication and Control Cable
Conductor Size: 14 AWG
Conductor Type: Str Bare Copper
Voltage: 60V
Jacket Color: White
Insulation: PVC
Conductor Strands: 19 x 27
Nominal OD: 0.118 in. (3.00mm)
Temperature Rating: 125°C

Additional Info: Drum