Menu Search
Multi-Conductor Cable, Unshielded Cable, Communication/Control; 2C; 14 AWG
WIRE PRODUCTS #EXTRUDE

Cable, Communication/Control; 2C; 14 AWG

SKU # 78740614070
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Communication and Control Cable
Conductor Count: 2C
Conductor Size: 14 AWG
Temperature Rating: 221°F (105°C)
Approval Listings: Type TEW. Black/White Conductors