Automotive Primary Wire, 2C, 16 AWG, Str Bare Cu Conductor, 60V, 0.107 in. OD, 125 deg C, Yellow/Blue

SKU: 78740316810
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Primary Wire
Conductor Count: 2C
Conductor Size: 16 AWG
Conductor Type: Str Bare Copper
Voltage: 60V
Jacket Color: Yellow/Blue
Insulation: PVC
Conductor Strands: 19 x 29
Nominal OD: 0.107 in. (2.72 mm)
Temperature Rating: 257°F (125°C)
Package: Reel
Manufacturer Series: GXL
Multi-Conductor Cable, Unshielded: Type - Primary Wire; Conductor Count - 2C; Conductor Size - 16 AWG; Conductor Type - Str Bare Cu; Voltage - 60V; Jacket Color - Yellow/Blue; Insulation - PVC; Conductor Strands - 19 x 29; Nominal OD - 0.107 in. (2.72 mm); Temperature Rating - 125 deg C; Package - Reel; Manufacturer Series - GXL