Automotive Primary Wire, 2C, 14 AWG, Str Bare Cu Conductor, 60V, 0.118 in. OD, 6000-ft L, Blue/White

SKU: 78740314010
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Primary Wire
Conductor Count: 2C
Conductor Size: 14 AWG
Conductor Type: Str Bare Copper
Voltage: 60V
Jacket Color: Blue/White
Insulation: PVC
Conductor Strands: 19 x 27
Nominal OD: 0.118 in. (3.00 mm)
Temperature Rating: 257°F (125°C)
Length: 6000 ft. (1829m)
Manufacturer Series: GXL
Multi-Conductor Cable, Unshielded: Type - Primary Wire; Conductor Count - 2C; Conductor Size - 14 AWG; Conductor Type - Str Bare Cu; Voltage - 60V; Jacket Color - Blue/White; Insulation - PVC; Conductor Strands - 19 x 27; Nominal OD - 0.118 in. (3.00 mm); Temperature Rating - 125 deg C; Length - feet - 6000-ft; Length - meters - 1829 m; Manufacturer Series - GXL