Menu Search
Multi-Conductor Cable, Unshielded Automotive Primary Wire, 2C, 14 AWG, Str Bare Cu Conductor, 60V, 0.118 in. OD, 125 deg C, Gray/Black

WIRE PRODUCTS #14

Automotive Primary Wire, 2C, 14 AWG, Str Bare Cu Conductor, 60V, 0.118 in. OD, 125 deg C, Gray/Black

SKU #78740314409
Manufacturer Series: GXL
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Primary Wire
Conductor Count: 2C
Conductor Size: 14 AWG
Conductor Type: Str Bare Copper
Voltage: 60V
Jacket Color: Gray/Black
Insulation: PVC
Conductor Strands: 19 x 27
Nominal OD: 0.118 in. (3.00 mm)
Temperature Rating: 257°F (125°C)
Package: Drum

Multi-Conductor Cable, Unshielded: Type - Primary Wire; Conductor Count - 2C; Conductor Size - 14 AWG; Conductor Type - Str Bare Cu; Voltage - 60V; Jacket Color - Gray/Black; Insulation - PVC; Conductor Strands - 19 x 27; Nominal OD - 0.118 in. (3.00 mm); Temperature Rating - 125 deg C; Package - Drum; Manufacturer Series - GXL