Automotive Primary Wire, 2C, 14 AWG, Str Bare Cu Conductor, 60V, 0.118 in. OD, 125 deg C, Black/Pink

SKU: 78740314000
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Primary Wire
Conductor Count: 2C
Conductor Size: 14 AWG
Conductor Type: Str Bare Copper
Voltage: 60V
Jacket Color: Black/Pink
Insulation: PVC
Conductor Strands: 19 x 27
Nominal OD: 0.118 in. (3.00 mm)
Temperature Rating: 257°F (125°C)
Package: Reel
Manufacturer Series: GXL
Multi-Conductor Cable, Unshielded: Type - Primary Wire; Conductor Count - 2C; Conductor Size - 14 AWG; Conductor Type - Str Bare Cu; Voltage - 60V; Jacket Color - Black/Pink; Insulation - PVC; Conductor Strands - 19 x 27; Nominal OD - 0.118 in. (3.00 mm); Temperature Rating - 125 deg C; Package - Reel; Manufacturer Series - GXL