Menu Search
WINSTON INTERNATIONAL #44-754-6UL

Cable, Communication/Control; 26 AWG; 6C

SKU # 40323398522
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Communication and Control Cable
Conductor Count: 6C
Conductor Size: 26 AWG
Length: 1000 ft. (305m)
Package: Spool

Additional Info: Unshielded