Menu Search
Multi-Conductor Cable, Unshielded Wire, Auto Primary; 18 AWG; 2C; White/Black
TEW #GPT

Wire, Auto Primary; 18 AWG; 2C; White/Black

SKU # 78749918070 Manufacturer Series: GPT
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Primary Wire
Conductor Count: 2C
Conductor Size: 18 AWG
Conductor Type: Str Bare Copper
Voltage: 60V
Jacket Color: White/Black
Insulation: PVC
Conductor Strands: 16 x 30
Nominal OD: 0.093 in.
Temperature Rating: 185°F (85°C)
Length: 16 ft. (5m)

Additional Info: Insulation Thickness: 0.023 in.