Menu Search
TEW #TEW

Cable, Communication/Control; 2C; 18 AWG

SKU # 78749918207
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Communication and Control Cable
Conductor Count: 2C
Conductor Size: 18 AWG
Temperature Rating: 221°F (105°C)
Approval Listings: Type TEW. Black/White Conductors