Menu Search
TAPPAN #I90001.2Z

Cable, Communications-Voice/Data; 24 AWG; 100C; Beige

SKU # 47009098910
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Communications Circuits Voice and Data Cable
Conductor Count: 100C
Conductor Size: 24 AWG
Conductor Type: Bare Copper
Jacket Material: FR PVC
Jacket Color: Beige
Insulation: SRPVC
Jacket Rating: CMR Riser
Conductor Strands: Solid
Nominal OD: 0.560 in.
Approval Listings: UL 1666, cUL Listed, cUL CMG, IEEE 802.3, ANSI/TIA/EIA 568-B.2

TAPP I90001.2Z 24-50P C3 CMR BGE RV