Menu Search
SOUTHWIRE #411020901

Wire, Machine Tool; Copper Conductor; White; 16 AWG

SKU # 02989225363
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Machine Tool Wire, MTW
Conductor Size: 16 AWG
Conductor Type: Copper
Voltage: 600V
Jacket Material: PVC 2/64 in.
Jacket Color: White
Insulation: PVC 2/64 in.
Conductor Strands: 26
Nominal OD: 0.12" (3.05 mm)
Temperature Rating: 90°C
Length: 2500 ft.
Package: Reel