Menu Search
Multi-Conductor Cable, Unshielded Cable, Communication/Control; 4C; 22 AWG; White
SOUTHWIRE #962384601

Cable, Communication/Control; 4C; 22 AWG; White

SKU # 02989244115
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: 1 Pull-box of 1,000 feet
Unable to add item to cart. Please try again.
Type: Communication and Control Cable
Conductor Count: 4C
Conductor Size: 22 AWG
Conductor Type: Sol Bare Copper
Voltage: 300V
Jacket Material: PVC
Jacket Color: White
Insulation: Polypropylene
Jacket Rating: CM-CMX
Conductor Strands: 1 x 22
Nominal OD: 0.117" (2.97mm)
Temperature Rating: 60°C
Length: 1000 ft.
Package: Pull Box
Approval Listings: UL Type CM/CL2 - CMX. CUL Type CM/FT1

Additional Info: Sun-resistant Jacket