Menu Search
Multi-Conductor Cable, Unshielded Cable, Communication/Control; 22 AWG; 4C; White
SOUTHWIRE #511124501

Cable, Communication/Control; 22 AWG; 4C; White

SKU # 02989229123
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: 1 Pull-box of 500 feet
Unable to add item to cart. Please try again.
Type: Communication and Control Cable
Conductor Count: 4C
Conductor Size: 22 AWG
Conductor Type: Str Bare Copper
Voltage: 300V
Jacket Material: PVC
Jacket Color: White
Insulation: Polypropylene
Jacket Rating: CM-CMX
Conductor Strands: 7 x 30
Nominal OD: 0.126" (3.20mm)
Temperature Rating: 60°C
Length: 500 ft.
Package: Pull Box
Approval Listings: UL Type CM/CL2 - CMX. CUL Type CM/FT1

Additional Info: Sun-resistant Jacket