Menu Search
Multi-Conductor Cable, Unshielded Audio Cable, 16 AWG, Str Bare Cu Conductor, 4C, 300V, 0.224 in. OD x 1000 ft L

SOUTHWIRE #947644501

Audio Cable, 16 AWG, Str Bare Cu Conductor, 4C, 300V, 0.224 in. OD x 1000 ft L

SKU #02989243085
Manufacturer Series: Soundsational Signal
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: 1 Box of 1,000 feet
Type: Sound and Audio Cable
Conductor Count: 4C
Conductor Size: 16 AWG
Conductor Type: Str Bare Copper
Voltage: 300V
Jacket Material: PVC
Jacket Color: Gray
Insulation: Polypropylene
Jacket Rating: CL2
Conductor Strands: 65 x 34
Nominal OD: 0.224" (5.69mm)
Temperature Rating: 60°C
Length: 1000 ft.
Package: Box
Approval Listings: UL Type CL2/CL3

Additional Info: Sun-resistant Jacket