Menu Search
Multi-Conductor Cable, Unshielded Audio Cable, 14 AWG, Str Bare Cu Conductor, 2C, 300V, 0.264 in. OD x 500 ft L

SOUTHWIRE #947420502

Audio Cable, 14 AWG, Str Bare Cu Conductor, 2C, 300V, 0.264 in. OD x 500 ft L

SKU #02989242999
Manufacturer Series: Soundsational Signal
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: 1 Reel of 500 feet
Type: Sound and Audio Cable
Conductor Count: 2C
Conductor Size: 14 AWG
Conductor Type: Str Bare Copper
Voltage: 300V
Jacket Material: PVC
Jacket Color: Yellow
Insulation: Polypropylene
Jacket Rating: CL2
Conductor Strands: 41 x 30
Nominal OD: 0.264" (6.70mm)
Temperature Rating: 60°C
Length: 500 ft.
Package: Reel
Approval Listings: UL Type CL2/CL3

Additional Info: Sun-resistant Jacket