Menu Search
SOUTHWIRE CO #57564002

Cable, Communication/Control; Natural; 300V; 18 AWG; 4C

SKU # 03288688174
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Communication and Control Cable
Conductor Count: 4C
Conductor Size: 18 AWG
Conductor Type: Str Bare Copper
Voltage: 300V
Jacket Material: LS PVC
Jacket Color: Natural
Insulation: LSPVC
Jacket Rating: CMP
Conductor Strands: 7 x 0.0152
Nominal OD: 0.183" (4.65mm)
Temperature Rating: 75°C
Length: 1000 ft.
Package: UL Type CMP/MPP/CL3P. CUL Type CMP/FT6
Approval Listings: UL Type CMP/MPP/CL3P. CUL Type CMP/FT6

Additional Info: Plenum Cable