Menu Search
Multi-Conductor Cable, Unshielded Cable, Communication/Control; Yellow Rubber Jacket; 3280 ft
SIEMENS #3RX9012-0AA00

Cable, Communication/Control; Yellow Rubber Jacket; 3280 ft

SKU # 75455437536
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Communication and Control Cable
Jacket Material: Rubber
Jacket Color: Yellow
Temperature Rating: -40 to 85 Degree C (-40 to 185 Degree F)
Length: 3280 ft. (1000m)
Package: Drum

Additional Info: Shape: Trapezoidal