Menu Search
LAPP GROUP USA #601809

Cable, Flex Control; 18 AWG; 9C; Gray

SKU # 78413492792
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Flex Control Cable
Conductor Count: 9C
Conductor Size: 18 AWG
Conductor Type: Str Bare Copper
Voltage: 600V
Jacket Material: PVC
Jacket Color: Gray
Insulation: PVC
Nominal OD: 0.454 in. (11.50mm)
Temperature Rating: 90°C