Menu Search
Multi-Conductor Cable, Unshielded Security and Alarm Cable, 6C, 18 AWG, Sol Bare Cu Conductor, 300V, 0.225 in. OD, 500-ft L

GENERAL CABLE #E1036S.41.10

Security and Alarm Cable, 6C, 18 AWG, Sol Bare Cu Conductor, 300V, 0.225 in. OD, 500-ft L

SKU #07940783210
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: 1 Reel of 1,000 feet
Type: Security and Alarm Cable
Conductor Count: 6C
Conductor Size: 18 AWG
Conductor Type: Sol Bare Copper
Voltage: 300V
Jacket Material: PVC
Jacket Color: Blue
Insulation: PVC
Jacket Rating: CMR, CL3R
Conductor Strands: 7 x 26
Nominal OD: 0.225 in. (5.72mm)
Temperature Rating: 75°C
Length: 500 ft. (152.4m)
Approval Listings: UL Type CMR/CL3R

The cable is designed to allow for a single cable run that incorporates the four components required for card readers, door contacts, locking power and retinal scanners in commercial buildings, Distribution centers, manufacturing facilities and government

Additional Info: Unshielded