Security and Alarm Cable, 2C, 18 AWG, Sol Bare Cu Conductor, 300V, 0.156 in. OD, 500-ft L

SKU: 07940783164
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Security and Alarm Cable
Conductor Count: 2C
Conductor Size: 18 AWG
Conductor Type: Sol Bare Copper
Voltage: 300V
Jacket Material: PVC
Jacket Color: Red
Insulation: PVC
Jacket Rating: CMP
Conductor Strands: 7 x 26
Nominal OD: 0.156 in. (3.96mm)
Temperature Rating: 75°C
Length: 500 ft. (152.4m)
Approval Listings: NFPA 262
Multi-Conductor Cable, Unshielded: Type - Security and Alarm Cable; Conductor Count - 2C; Conductor Size - 18 AWG; Conductor Type - Sol Bare Cu; Voltage - 300V; Jacket Material - PVC; Jacket Color - Red; Insulation - PVC; Jacket Rating - CMP; Conductor Strands - 7 x 26; Nominal OD - 0.156 in. (3.96mm); Temperature Rating - 75 deg C; Length - feet - 500-ft; Length - meters - 152.4 m; Approval Listings - NFPA 262; Additional Information - Unshielded
Additional Info: Unshielded