Menu Search

GENERAL CABLE #C4066A.38.10

Multi-Conductor Cable, 22 AWG, Str Tinned Cu Conductor, 6C, 300V, 0.218 in. OD x 500 ft L

SKU #07940798539
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Communication and Control Cable
Conductor Count: 6C
Conductor Size: 22 AWG
Conductor Type: Str Tinned Copper
Voltage: 300V
Jacket Material: PVC
Jacket Color: Gray
Insulation: S-R PVC
Jacket Rating: CM
Conductor Strands: 7 x 30
Nominal OD: 0.218 in (5.54mm)
Temperature Rating: -20 to 80 Degree C (-4 to 176 Degree F)
Approval Listings: CSA Type CMG, UL 2464, 2576

Multi-Conductor Cable, Unshielded: Type - Communication and Control Cable; Conductor Count - 6C; Conductor Size - 22 AWG; Conductor Type - Str Tinned Cu; Voltage - 300V; Jacket Material - PVC; Jacket Color - Gray; Insulation - S-R PVC; Jacket Rating - CM; Conductor Strands - 7 x 30; Nominal OD - 0.218 in (5.54mm); Temperature Rating - -20 to 80 deg C; Approval Listings - CSA Type CMG, UL 2464, 2576