Menu Search
Multi-Conductor Cable, Unshielded Multi-Conductor Cable, 18 AWG, Str Tinned Cu Conductor, 2C, 300V, 0.19 in. OD x 500 ft L

GENERAL CABLE #C2830A.18.10

Multi-Conductor Cable, 18 AWG, Str Tinned Cu Conductor, 2C, 300V, 0.19 in. OD x 500 ft L

SKU #07940704983
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: 1 Reel of 500 feet
Type: Communication and Control Cable
Conductor Count: 2C
Conductor Size: 18 AWG
Conductor Type: Str Tinned Copper
Voltage: 300V
Jacket Material: PVC
Jacket Color: Gray
Insulation: PVC
Jacket Rating: CM
Conductor Strands: 16 x 30
Nominal OD: 0.190" (5.33mm)
Temperature Rating: 80°C
Length: 500 ft. (152.4m)
Approval Listings: UL 2464, NEC Type CM (UL) C(UL) CSA CMG

Additional Info: Minimum Temperature: -20 deg C(-4 deg F)