Several WESCO branches have been impacted by recent winter weather. See our updated list of temporary closures or service limitations.


Multi-Conductor Cable, 12 AWG, Str Bare Cu Conductor, 2C, 300V, 0.260 in. OD x 500 ft L

SKU: 07940771062
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Security and Alarm Cable
Conductor Count: 2C
Conductor Size: 12 AWG
Conductor Type: Str Bare Copper
Voltage: 300V
Jacket Material: PVC
Jacket Color: Gray
Insulation: PVC
Jacket Rating: CMR
Conductor Strands: 19 x 0.0185
Nominal OD: 0.260" (6.60mm)
Temperature Rating: 75°C
Length: 500 ft.
Package: Reel
Approval Listings: UL Type CMR/CL3R
Multi-Conductor Cable, Unshielded: Type - Security and Alarm Cable; Conductor Count - 2C; Conductor Size - 12 AWG; Conductor Type - Str Bare Cu; Voltage - 300V; Jacket Material - PVC; Jacket Color - Gray; Insulation - PVC; Jacket Rating - CMR; Conductor Strands - 19 x .0185; Nominal OD - 0.260" (6.60mm); Temperature Rating - 75 deg C; Length - feet - 500-ft; Package - Reel; Approval Listings - UL Type CMR/CL3R